Menu Search
WEIDMUELLER #0460660001

Dekafix Marker Tag Marker Push-on 1 1 thru 10

SKU # 62683518668 Manufacturer Series: DEK 5 FSZ
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (1) 1 thru 10
Legend Orientation: (1) 1 thru 10
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 500