Menu Search
WEIDMUELLER #1609860000

Marker Tag Marker Push-on Blank

SKU # 62683520348 Manufacturer Series: WS
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 5x12mm
Legend: Blank
Material: Polyamide 6.6
Color - Background: White

Additional Info: MultiCard WS Marker For: W Series, Also Z, P & I Series. Package Quantity: 1000