Menu Search
WEIDMUELLER #1318110000

Terminal Block Screwdriver Slotted SDIR Series

SKU # 62683597700 Manufacturer Series: SDIR
RoHS Compliant
Type: Terminal Block Screwdriver
Tip: Slotted
Length: 150mm
Handle: VDE Insulated

Additional Info: Handle: 1000VAC, 1500VDC Insulated