Menu Search
PHOENIX CONTACT #3031306

Terminal Block, 800V, 24A, 28-12 AWG, 72.0 mm L, Gray

SKU # 80334558360 Manufacturer Series: CLIPLINE
RoHS Compliant
Type: Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 24A
Wire Range: 28-12 AWG
Model Type: ST 2.5-QUATRO
Wire Terminal: Spring Cage
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail NS 35/7.5, NS 35/15
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 5.2mm
Block Length: 72.0 mm

PHC 3031306 ST 25 QUATTRO