Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Wire Range - 24-10 AWG; Model Type - M 4/6.P; Housing Finish - Green/Yellow; Mounting - DIN Rail; Block Width - mm