Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Wire Range - 22-8 AWG; Model Type - M 6/8.P; Wire Terminal - Screw Clamp; Housing Finish - Green/Yellow; M