Terminal Feed-Thru Blocks, Standard: Type - Standard Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 32A; Wire Range - 24-10 AWG; Model Type - M 4/6.D2; Wire Terminal