Menu Search
WEIDMUELLER #1010300000

Grounding Terminal Block 1000V

SKU # 62683503125 Manufacturer Series: W Series
RoHS Compliant
Type: Grounding Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 1000V
Wire Range: 16-6 AWG
Model Type: WPE 10
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.39 in. (9.9mm)
Block Length: 1.83 in. (46.5mm)
Block Height: 2.20 in. (56mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 1000V; Wire Range - 16-6 AWG; Model Type - WPE 10; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 9.9 mm; Block Width - in - 0.39 in; Block Height - in/mm - 2.20/56; Block Length - in/mm - 1.83/46.5; Manufacturer Series - W Series