Menu Search
WEIDMUELLER #0474360000

Grounding Terminal Block 800V

SKU # 62683596421 Manufacturer Series: SAK Series
RoHS Compliant
Type: Grounding Terminal Block
Configuration/​Wiring: Ground Block 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Wire Range: 22-14 AWG
Model Type: EK 2.5N
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS32
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6mm)
Block Length: 1.44 in. (36.5mm)
Block Height: 1.83 in. (46.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Wire Range - 22-14 AWG; Model Type - EK 2.5N; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS32; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6 mm; Block Width - in - 0.24"; Block Height - in/mm - 1.83/46.5; Block Length - in/mm - 1.44/36.5; Manufacturer Series - SAK Series