Menu Search
BELDEN #A0270164

Mount, Block, Wall/Frame, 250 Pairs

SKU # 61158900012 Manufacturer Series: BIX
Mount Type: Bix Block
Capacity: 250 Pair
Distribution Blocks: 10
Modular Jack Blocks: 5
Dimensions: HxWxD: 13 x 7.6 x 3 in. (333 x 194 x 76mm)
Material: Steel
Color: Beige
Mounting Method: Wall, BIX Frames