Menu Search
SIGNIFY #IMH175CLFM

e-Vision Ballast, HID, Electronic, Metal Halide, 150W/175W

SKU # 78108711736
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 150W/175W
Voltage: 120/277V
ANSI Code: M102/M142
Min Temp - deg F: -20°F (-29°C)

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Side Exit Leads. Also operates (1) 150W HPS S56 100V Lamp.