Menu Search
OUELLET #OFM1252BL

Electric Baseboard Heater White 1250W 120VAC

SKU # 62526217565 Manufacturer Series: OFM
Heater Type: Electric Baseboard
Voltage: 120V AC
Watts: 1250W
Length: 57 in.
Height: 5.81 in.
Color: White
Control: Included

Additional Info: Stainless Steel Tubular Heating Element with Aluminum Fins