Menu Search
DURACELL #PX1500

Batteries, Disposable; Alkaline Manganese Dioxide; 1.5V; 3.112Ah; AA

SKU # 04133303431 Manufacturer Series: ProcellĀ®
Warning – California Prop 65
Type: Disposable Batteries
Battery Size: AA
Battery Chemistry: Alkaline Manganese Dioxide
Voltage: 1.5V
Capacity: 3.112Ah
Terminals: Button Top
Application: High Drain

Designed to last longer in high drain professional devices that require a high amount of power or peaks of power, such as electronic door locks, soap dispensers or security cameras.

Warning – California Prop 65

WARNING: This product can expose you to chemicals, including Ethylbenzene and Toluene, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.