Menu Search
EVEREADY #L522BP

Standard Battery, Lithium-Manganese Dioxide, 9.0V

SKU # 03980091156
Type: Standard Battery
Battery Chemistry: Lithium Manganese Dioxide (Li-MnO2)
Voltage: 9V
Capacity: 1000 MAH
Terminals: Miniature Snap
Height: 1.93 in.
Width: 0.69 in.
Length: 1.04 in.