Menu Search
EVEREADY #ECR2025BP

Energizer® Battery, Disposable; Lithium; 3V; Size: CR2025

SKU # 03980008862
Type: Battery
Chemical System: Lithium
Primary Application: Keyless Entry
Cell Style: Coin
Voltage: 3V
Capacity: 155 MAH
Terminals: Flat Terminals
Height: 0.098 in. (2.5mm)
Diameter: 0.787 in. (20mm)
Industry Part Numbers: DL2025
NEDA Listing: 5003LC
IEC Listing: CR2025
Packaging: Carded