Menu Search
HAMMOND MANUFACTURING #BH2AAAW

Battery Holder, Cylindrical, (2) AAA Cells

SKU # 62398000152 Manufacturer Series: Series BH
RoHS Compliant
Type: Battery Holder
Battery Style: Cylindrical, AAA Cell
Number of Cells: 2
Terminals: Wire Leads
Mounting: Chassis
Base Material: ABS Plastic
Dimensions: 0.51 in. H x 2.02 in. W x 0.94 in. D