Menu Search
NVENT CADDY #M58

Box to Beam Clip, Steel

SKU # 78285617100
Type: Box to Beam Clip
Installation: Hammer-On
Mounting: Thread Impression
Flange Range: 5/16 to 1/2 in.
Load: 75 lb.
Material: Steel