Menu Search
ABB INSTALLATION PRODUCTS #PC-3/4

Thomas and BettsĀ® Conduit to Beam, Parallel Clamp, 3/4, Malleable Iron

SKU # 78599150240
Type: Conduit to Beam
Position: Parallel to Beam
Size: 3/4
Material: Malleable Iron
Finish: Electro-Galvanized