Menu Search
ABB INSTALLATION PRODUCTS #502

Steel City® Clamp, Rod to Beam; Electro-plated Iron; 3/8-16 Rod; 1 in. Jaw Opening

SKU # 78599150958
Clamp Type: Clamp, Rod to Beam
Installation: Set-Screw
Rod Holes: Vertical and Horizontal
Rod Size: 3/8-16
Jaw Opening: 1 in.
Flange Width: 2 in.
Load: 750 lb.
Material: Malleable Iron
Finish: Electro-Plated