Menu Search
KLEIN TOOLS #SQ3355

Driver Bit Square #3 3-1/2 in. Long

SKU # 09264432736
Bit Type: Driver Bit
Tip Type: Square
Tip Size: Square #3
Length: 3-1/2 in.
Container: 5 -Pack

Additional Info: Power Driver Insert Bit