Menu Search
NVENT CADDY #TSGB1624

Box Between Stud Screw-On

SKU # 78285667967
Bracket Type: Box Between Stud
Installation: Screw-On
Stud Spacing: 15-3/4 in.-25 in.
Box Type: Switch or Square 1-1/2 in. or 2-1/8 in. or 2-1/2 in. Deep
Material: Steel

Additional Info: Finish: Pregalvanized