Menu Search
GENERAL ELECTRIC #TCAL18

Spectra RMS, SE150 Circuit Breaker Line/Load Lug -

SKU # 78316421250
Type: Circuit Breaker Line/Load Lug
Breaker Type: Spectra RMS, SE150
Breaker Maximum Amps: 150A
Terminal Material: Aluminum
Conductor Quantity: 1
Conductor AWG Min: 12
Conductor AWG Max: 3/0
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - Spectra RMS, SE150; Breaker Maximum Amps - 150A; Terminal Material - Aluminum; Conductor Quantity - 1; Conductor AWG Min - 12; Conductor AWG Max - 3/0; Conductor Material - CU/AL