Menu Search
SIGNIFY #345017

Lamp, CFL, PL-L, Long, 18W

SKU # 04667734501
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 18W
Voltage: 58V
Lumens: 1250
Color Temperature: 4100K
Average Life - hrs: 15000 hr.
Length: 8-15/16 in.
CRI: 82
Packaging: 25 (priced per lamp)
Contains Mercury: Yes