Menu Search
STANDARD PRODUCTS #PL18/30K/DTT/4P/EL

Compact Fluorescent Lamp, 18W,, G24q-2, 4-Pin, 10000 hrs

SKU # 06954914120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent Lamp
Base: G24q-2, 4-Pin
Watts: 18W
Lamp Style: Double Twin Tube
Lumens: 2000
Color Temperature: 3000K
Average Life - hrs: 10000
Length: 5-25/32 in.
CRI: 82
Packaging: 6
ENERGY STAR Certified: Yes

Lamp; Compact Fluorescent; 18W; G24q-2, 4-Pin Base; Double Twin Tube Lamp; 2000 Lumens; 3000K; 10000 hrs; 82 CRI; 5-25/32 in. Length; Energy Star Certified

  • Amalgam technology
  • Start temperature: -4 deg C (25 deg F)