Menu Search
STANDARD PRODUCTS #CF9/27K/PAR20/E26/STD

Compact Fluorescent Lamp, 9W,, Medium E26, PAR20

SKU # 06954914100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent Lamp
Bulb: PAR-20
Base: Medium (E26)
Watts: 9W
Voltage: 120V
Lumens: 150
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 3-3/4 in.
CRI: 82
Packaging: 6

Lamp; Compact Fluorescent; 9W; 120V; Medium E26 Base; PAR20 Bulb; 150 Lumens; 2700K; 8000 hrs; 82 CRI; 3-3/4 in. Length

  • Plug-in lamps provide even light distribution and stay brighter longer
  • Amalgam technology
  • Start temperature: -23 deg C (-10 deg F)
  • Operating temperatures: -10 to 70 deg C (14 to 158 deg F)
  • Application: For interior lighting