Menu Search
COMMSCOPE #760109736

Angled Patch Panel 1U 48 Port

SKU # 88410448693
RoHS Compliant
Type: Angled Patch Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

CU Media Patch Panels - Unloaded: Type - Angled Patch Panel; Ports - 48; Outlet Type - Modular Jack, Module Insert; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in; Color - Black