Menu Search
HAMMOND MANUFACTURING #C2F196323BK1

Open Frame Rack Cabinet, Steel, 14 gauge, Welded, Black, 36U, 1807x584x600 mm

SKU # 62398033315
RoHS Compliant
Type: Cabinet Frame
Nominal Height: 71.16 in.
Nominal Width: 23 in.
Nominal Depth: 23.62 in.
Nominal HxWxD - Metric: 1807x584x600 mm
Material: Steel, 14 Gauge
Construction: Welded
Material Finish: Black
Rack Spaces: 36U
Rack: 63.06x21.63 in.
Hardware: (4) Leveling Feet

Cabinet Frames: Type - Cabinet Frame; Nominal Height - 71.16 in.; Nominal Width - 23.00 in.; Nominal Depth - 23.62 in.; Nominal HxWxD - Metric - 1807x584x600 mm; Material - Steel, 14 gauge; Construction - Welded; Material Finish - Black; Rack Spaces - 36U; Rack - 63.06x21.63 in.; Hardware - (4) Leveling Feet; Manufacturer Series - C2 Series