Menu Search
ABB INSTALLATION PRODUCTS #ER042

Thomas and BettsĀ® Cable Tie Identification Tag 8

SKU # 78621009865
RoHS Compliant
Type: Cable Tie Identification Tag
Marking - Legend: 8
Label - Length: 0.44 in.
Label - Width: 0.38 in.
Material: 316 Stainless Steel
Color: Metallic Gray
Package Quantity: 100

Additional Info: Temperature Rating: -112 to 1000 deg F