Menu Search
BURNDY #YAV6CL-TC14-FX

Hylug™ Lug, Compression; Copper; 1 Hole; 1/4 in.; 6 AWG; Blue

SKU # 78181002282 Manufacturer Series: YAV-L-FX
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.43 x 0.48"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24 Str
Screw/​Stud Size: 1/4"
Color Code: Blue

Additional Info: Conductor Inspection Hole