Menu Search
BURNDY #YA39-2N

Hylug™ Lug, Compression; CU; 35kV; 2H; 750 MCM; 1/2 in. Stud

SKU # 78181052235 Manufacturer Series: YA
View more versions of this product
Conductor Size - Code: 750 MCM
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 6.87 x 1.91 in.
Stud Hole Spacing: 1-3/4 in.
Color Code: Black
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 2
Conductor Type: Copper
Inspection Hole: No