Menu Search
BURNDY #YAV2CL2TC14E1FX

Lug, Compression; Copper; 1/4 in.; 2 Holes; 2 AWG; Brown

SKU # 78181003598
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Barrel Length/​Type: Short
Lug L x Tongue W: 2.63 x 0.68 in.
Stud Holes: 2
Stud Hole Spacing: 1.00 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 2 Flex
Screw/​Stud Size: 1/4 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Short; Lug L x Tongue W - 2.63 x 0.68 in.; Stud Holes - 2H; Stud Hole Spacing - 1.00 in. Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Flex - 2 Flex; Screw/Stud Size - 1/4 in.; Color Code - Brown; Additional Information - Die Index: 10, With Inspection Window

Additional Info: Die Index: 10, With Inspection Window