Menu Search
BURNDY #YAV6CL-2TC38-FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 6 AWG; Blue

SKU # 78181002215 Manufacturer Series: YAV-L-2TC-FX
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.62 x 0.58 in.
Stud Holes: 2
Stud Hole Spacing: 1.00 in. Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24
Conductor Size - Navy: 30 Navy
Screw/​Stud Size: 3/8 in.
Color Code: Blue