Menu Search
BURNDY #YA252NU

Hylug™ Lug, Compression; Copper; No Holes; 1/0 AWG; Pink

SKU # 78181001801 Manufacturer Series: YA-2N
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.81 x 0.81"
Stud Holes: Blank
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Color Code: Pink