Menu Search
COMMSCOPE #760089359

Vertical Cable Management Kit 8.00 in. Wide

SKU # 88410440415
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Kit
Width: 8 in.
Height: 84 in.
Depth: 22 in.
Material: Aluminum
Color: Black

Through its Enclosure product line, CommScope provides the physical structure and protection essential to making an infrastructure solution secure and complete. Created with the same high standards of quality, performance and reliability as the physical layer solutions themselves, customers have a single source for all their network infrastructure components and needs. CommScope now offers an elegant cable management solution that includes vertical and horizontal cable management with covers, spools, and doors to meet all of your cable management needs. The portfolio includes multiple vertical trough widths in both single and double sided solutions as well as horizontal cable management troughs and covers in 1, 2 and 3 Rack-Unit RU heights. The solution includes the 360 design look and feel as well as a superior single point attach and removal function.

Additional Info: Configuration Type: Double Sided, Includes: (4)1/2-20 hex Nuts, (4)1/2-20 x 1 in hex head Bolts, (4)Flat Washers, Instruction sheet, Two Spools