Menu Search
Wiring Connectors Connectors and Lugs, Compression Cable Splices Hylink™ Butt Splice; Compression; CU; 35kV; Long Barrel

BURNDY

Hylink™ Butt Splice; Compression; CU; 35kV; Long Barrel

(21 Product Options) Manufacturer Series: YS
  • Type: Compression Butt
  • Material: Copper, Tin-plated
  • Voltage: 35kV
  • Barrel Length/Type: Long / Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Conductor Type: Copper Cable