Menu Search
PANDUIT #CTAP2-2-X

Tap, Compression; Copper; Die Index: C

SKU # 07498391120 Manufacturer Series: CTAP
RoHS Compliant
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 2 AWG, sol, str
Run Max: 2 AWG, sol, str
Tap Min: 2 AWG, sol, str
Tap Max: 2 AWG, sol, str
Die Index: C