Menu Search
PANDUIT #ABMS-A-C

Mount, Cable Tie; Nylon; 2-Way; 1.1 in. Sq.; Adhesive; 100 Pk

SKU # 07498358002
RoHS Compliant
View more versions of this product
Back/​Mtg Type: Adhesive, Rubber-based
Package Quantity: 100
Base Type: Cable Tie Mount
Tie Entry: 2-Way
Material: Nylon 6.6
Material Color: White
Tie Width Max: 0.19 in.
Base Length: 1.1 in.
Base Width: 1.1 in.
For Use With: Miniature, Intermediate, and Standard Cross-sections