Menu Search
PANDUIT #TM2S8-C

Mount, Cable Tie; Nylon; 2-Way; Natural; LxW: 0.63 x 0.43 in.; 100 Pk

SKU # 07498358220
RoHS Compliant
View more versions of this product
Back/​Mtg Type: #8 (M4) Screw
Base Width: 0.43 in. (10.8mm)
Tie Width Max: 0.19 in.
Base Length: 0.63 in. (16mm)
Package Quantity: 100
For Use With: Miniature, Intermediate, and Standard Cross-section
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon 6.6
Material Color: Natural