Specifications
Base Type:
Cable Tie Mounting
Material:
Nylon
Material Color:
Gray
Back/Mtg Type:
0.25 in. Panel Hole Dia
Package Quantity:
100
Description
Additional Info: Panel Thickness: 0.13 in., Mounting Method: Push Barb, Use With Cable Ties: M, I, S, For Indoor