Menu Search
RACK-A-TIERS MFG #RM1716BK

Zip Tie Pipe Mount, 7/16 in. W x 1 in. L Base, Polymer

SKU # 62591281717
Base Type: Zip Tie Pipe Mount
Material: Polymer
Material Color: Black, Silver (Base)
Base Length: 1 in.
Base Width: 7/16 in.
For Use With: Pipes and Tubes