You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PERFECT LINE #SPTW04ACS

Wrap Around Splice Plate, 4 in. W, Steel

SKU # 78505535873
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Cable Tray Plate
Size: W: 4 in.
Material: Steel
Finish: Pre-Galvanized

Plate; Splice; Wrap Around; n/l; Pre-Galvanized Steel; 4.00 in. Width

  • Supplied with hardware 4 bolts\, 4 nuts\, 4 washers 3/8 in. diameter