Menu Search
PERFECT LINE #SH3624L12-3

Tray, Cable, 3m Length x 24 in. Width

SKU # 78505523056 Manufacturer Series: Series 3
Type: Cable Tray
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 6 in.
Width: 24 in.
Length: 3m
Rung Spacing: 12-in. R.S.

Additional Info: Nema Class 12C