Menu Search
ABB INSTALLATION PRODUCTS #NMT050TB

Thomas and Betts® Tubing, Flexible, Liquidtight, 1/2 in x 100 ft, Black

SKU # 78621010370 Manufacturer Series: Liquatite® NMT
Tubing Type: Flexible Liquidtight Tubing
Material: PVC
Color: Black
Size O.D.: 1/2 in.
Length: 100 ft. Coil

Additional Info: Excellent protection for wiring and fiber optic cable from abrasion, sunlight, mild acids, alkaline and oils. Working temperature: -20°C to 70°C. UL recognized.