Menu Search
NVENT HOFFMAN #LMCM18W

Movable Cross Member, 18 in. W, Steel, White

SKU # 78351029975 Manufacturer Series: Series DCR
RoHS Compliant
Type: Runway Movable Cross Member
Application: Supports Cable at Drop Location Between Welded Cross Member
Runway Size: W: 18 in.
Material: Steel
Finish: White
Contents: Mounting Hardware

Supports cable at drop locations between welded cross members. Made of steel with a painted or plated finish. Includes hardware for secure mounting to ladder rack stringers.