Menu Search
LEGRAND - CABLOFIL #CF54/150EZ

Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU # 80038800029 Manufacturer Series: CF54
Type: Cable Basket Tray
Loading Depth: 2 in. (50mm)
Width: 6 in. (150mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 2.21 in (56 mm)
Weight: 7.8 lb. (3.54kg) Ea