Menu Search
CANSTRUT #ABW606HPC

Heavy Duty Peaked Cover Clamp, Wraparound Design, Aluminum

SKU # 62649027578
RoHS Compliant
Type: Channel Cable Tray Cover Clamp
Construction Style: Wraparound Design
Size: 6.00 in. H Side Rail, 6.00 in. W Tray
Material: Aluminum

Clamp; Cover; Peaked; Heavy Duty; Wraparound Design; Aluminum; 6.00 in. Height Side Rail x 6.00 in. Width Tray

  • Wraparound design formed to fit peaked cover
  • Hardware included
  • Application: For outdoor use