Menu Search
LEGRAND - CABLOFIL #FTRHR50/25BL

Right Hand Reducer, Rigid Steel, 2 x 1 in., Steel, Black

SKU # 80038824344 Manufacturer Series: Fiber Trough, V-Trough
Type: Right Hand Reducer
Construction Style: Rigid Steel
Size: 2 x 1 in.
Material: Steel
Finish: Black

High strength steel components to provide the strength and durability required to manage cabling requirements in the most demanding environments.