Menu Search
ABB INSTALLATION PRODUCTS #SMC118-N

Thomas and BettsĀ® Channel Post Hot-Dip Galvanized Steel

SKU # 78621096877
RoHS Compliant
Base Type: Channel Post
Number of Channels: 1
Channel Position: Centered, Square
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 6 in.
Pad Mtg Holes: (4) 3/4 in.
Material: Steel
Finish: Hot Dip Galvanized

Thomas and Betts is pleased to launch this new expanded range of post bases designed for the Superstrut metal framing system.