Menu Search
KONKORE FITTINGS #SC125RKON

EMT Conduit Connector, 1-1/4 in., Zinc Plated Steel

SKU # 84213610007 Manufacturer Series: Series SC
RoHS Compliant
Type: EMT Conduit Connector
Trade Size: 1-1/4 in.
Installation: (2) Set Screw
Material: Zinc-plated Steel
Throat: Non-Insulated
Angle: Straight
OD Max: 1.38 in.
Application: Concrete-Tight