Menu Search
APPLETON #HUB150A

Conduit Hub 1-1/2 inch Aluminum, Polypropylene Insulator

SKU # 78138119151 Manufacturer Series: HUB
Type: Conduit Hub
Installation: Unthreaded with Buna-N O-Ring and Nut
Material: Aluminum, Polypropylene Insulator
Throat: Insulated
Application: Water-tight
Trade Size: 1-1/2 in.

APP HUB150A 1-1/2-ALUM-W/T-HUB

Additional Info: Gasketed, NEMA Types 2, 3, 3R, 4, 4X, 5, 12, 13, Hole Diameter: 1.92-2.02 in., Panel Thickness: 0.06-0.25 in., Dimensions: 1.71 in. L x 2.74 in. Dia